|
ABUS
Hängeschloss 465Z 40 mm
ERIKS Artikelnr. 23169823
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hangslot 465z 40mm",
"item_id": "gr0000000495420",
"material_number": "23169823",
"price": "7.28",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0033_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hangslot 465z 40mm",
"item_id": "gr0000000495420",
"material_number": "23169823",
"price": "7.28",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0033_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ABUS
Hangslot 465Z 40mm KA 1
ERIKS Artikelnr. 23169822
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hangslot 465z 40mm ka 1",
"item_id": "g1579278046738314",
"material_number": "23169822",
"price": "8.03",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0033_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hangslot 465z 40mm ka 1",
"item_id": "g1579278046738314",
"material_number": "23169822",
"price": "8.03",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0033_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|