|
PRESSOL
Messbecher Weißblech 07341 Nenninhalt 0,5l
ERIKS Artikelnr. 23429770
Katalog Artikelnr 1: 95680005
Katalog Artikelnr 2: 23166997
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate 07341 nom. content 0.5l",
"item_id": "gr0000000451555",
"material_number": "23429770",
"price": "11.82",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate 07341 nom. content 0.5l",
"item_id": "gr0000000451555",
"material_number": "23429770",
"price": "11.82",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Messbecher Weißblech 07342 Nenninhalt 1l
ERIKS Artikelnr. 23429771
Katalog Artikelnr 1: 95680010
Katalog Artikelnr 2: 23166993
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate 07342 nominal content 1l",
"item_id": "gr0000000476308",
"material_number": "23429771",
"price": "13.76",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate 07342 nominal content 1l",
"item_id": "gr0000000476308",
"material_number": "23429771",
"price": "13.76",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Messbecher Weißblech 07343 Nenninhalt 2l
ERIKS Artikelnr. 23429772
Katalog Artikelnr 1: 95680020
Katalog Artikelnr 2: 23166994
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate 07343 nominal content 2l",
"item_id": "gr0000000507878",
"material_number": "23429772",
"price": "17.8",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate 07343 nominal content 2l",
"item_id": "gr0000000507878",
"material_number": "23429772",
"price": "17.8",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|