|
BOTT
Bügelhaken mit Halterplatte 150mm
ERIKS Artikelnr. 12326794
Katalog Artikelnr 1: 8502509310
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "hanger with retainer plate 150mm",
"item_id": "gr1775299279517692",
"material_number": "12326794",
"price": "12.93",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0002_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hanger with retainer plate 150mm",
"item_id": "gr1775299279517692",
"material_number": "12326794",
"price": "12.93",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0002_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOTT
Bügelhaken mit Halterplatte 100mm
ERIKS Artikelnr. 12326793
Katalog Artikelnr 1: 8502509309
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hanger with retainer plate, 100mm",
"item_id": "gr0000000917477",
"material_number": "12326793",
"price": "10.73",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0002_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hanger with retainer plate, 100mm",
"item_id": "gr0000000917477",
"material_number": "12326793",
"price": "10.73",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0002_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|