|
BOTT
Drahtkorb T 330mm
ERIKS Artikelnr. 23897298
Katalog Artikelnr 1: 8501208863
Katalog Artikelnr 2: 23185344
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "wire basket d 330mm",
"item_id": "gr0000000454180",
"material_number": "23897298",
"price": "148.72",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wire basket d 330mm",
"item_id": "gr0000000454180",
"material_number": "23897298",
"price": "148.72",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOTT
Drahtkorb T 430mm
ERIKS Artikelnr. 23897299
Katalog Artikelnr 1: 8501208864
Katalog Artikelnr 2: 23185345
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "wire basket d 430mm",
"item_id": "gr0000000498487",
"material_number": "23897299",
"price": "162.57",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wire basket d 430mm",
"item_id": "gr0000000498487",
"material_number": "23897299",
"price": "162.57",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|