|
LISTA
Antirutsch-Matte 450x450 3mm
ERIKS Artikelnr. 12302248
Katalog Artikelnr 1: 3093.2688
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "anti-slip mat 450x450 3mm",
"item_id": "gr1222759311944786",
"material_number": "12302248",
"price": "9.22",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat 450x450 3mm",
"item_id": "gr1222759311944786",
"material_number": "12302248",
"price": "9.22",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Antirutsch-Matte 450x600 3mm
ERIKS Artikelnr. 12966671
Katalog Artikelnr 1: 3093.2691
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "anti-slip mat 450x600 3mm",
"item_id": "gr1222759311946586",
"material_number": "12966671",
"price": "11.45",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat 450x600 3mm",
"item_id": "gr1222759311946586",
"material_number": "12966671",
"price": "11.45",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Antirutsch-Matte 600x600 3mm
ERIKS Artikelnr. 12531515
Katalog Artikelnr 1: 3093.2705
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "non-slip mat, 600x600, 3mm",
"item_id": "gr0000001100705",
"material_number": "12531515",
"price": "15.26",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-slip mat, 600x600, 3mm",
"item_id": "gr0000001100705",
"material_number": "12531515",
"price": "15.26",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LISTA
Antirutsch-Matte 906x600 3mm
ERIKS Artikelnr. 12764806
Katalog Artikelnr 1: 3093.2708
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "anti-slip mat 906x600 3mm",
"item_id": "gr1222759311947338",
"material_number": "12764806",
"price": "20.67",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat 906x600 3mm",
"item_id": "gr1222759311947338",
"material_number": "12764806",
"price": "20.67",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|