|
FORMAT
Bügelsägeblatt Feinzahnung 300mm
ERIKS Artikelnr. 12739221
Katalog Artikelnr 1: 74181300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bow saw blade fine toothed 300mm",
"item_id": "gr0000001362806",
"material_number": "12739221",
"price": "1.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade fine toothed 300mm",
"item_id": "gr0000001362806",
"material_number": "12739221",
"price": "1.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Bügelsägeblatt Feinzahnung 610mm
ERIKS Artikelnr. 12739223
Katalog Artikelnr 1: 74181610
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bow saw blade fine toothed 610mm",
"item_id": "gr0000001361616",
"material_number": "12739223",
"price": "2.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade fine toothed 610mm",
"item_id": "gr0000001361616",
"material_number": "12739223",
"price": "2.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Bügelsägeblatt Feinzahnung 762mm
ERIKS Artikelnr. 12739227
Katalog Artikelnr 1: 74181762
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bow saw blade fine toothed 762mm",
"item_id": "gr0000001364965",
"material_number": "12739227",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade fine toothed 762mm",
"item_id": "gr0000001364965",
"material_number": "12739227",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|