Druckknopfpuffer CR Typ 7 schwarz 8mm
ERIKS Artikelnr. 12730400
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "push buffer cr 55 black type 7 a=8",
"item_id": "gr0000000057341",
"material_number": "12730400",
"price": "0.79",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer cr 55 black type 7 a=8",
"item_id": "gr0000000057341",
"material_number": "12730400",
"price": "0.79",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Druckknopfpuffer NR Typ 7 schwarz 6mm
ERIKS Artikelnr. 12730398
Preis (pro Stück) :
65 Stück pro Paket
{"addToCartPD":{
"item_name": "push buffer nr 60 black type 7 a=6",
"item_id": "gr0000000057384",
"material_number": "12730398",
"price": "1.95",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer nr 60 black type 7 a=6",
"item_id": "gr0000000057384",
"material_number": "12730398",
"price": "1.95",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Druckknopfpuffer NR Typ 7 grau 6mm
ERIKS Artikelnr. 12730399
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "push buffer nr 60 grey type 7 a=7",
"item_id": "gr0000000057318",
"material_number": "12730399",
"price": "2.36",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer nr 60 grey type 7 a=7",
"item_id": "gr0000000057318",
"material_number": "12730399",
"price": "2.36",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}