|
ALTHOFF
CEE-Kupplung 16A IP44 5-polig 6 h 400 V
ERIKS Artikelnr. 14593634
Katalog Artikelnr 1: 90299015
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cee coupling 16a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985682",
"material_number": "14593634",
"price": "6.09",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217758",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee coupling 16a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985682",
"material_number": "14593634",
"price": "6.09",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217758",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
CEE-Kupplung 32A IP44 5-polig 6 h 400 V
ERIKS Artikelnr. 14593635
Katalog Artikelnr 1: 90299020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cee coupling 32a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985713",
"material_number": "14593635",
"price": "7.89",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217758",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cee coupling 32a ip44 5-pole 6 h 400 v",
"item_id": "g1579278067985713",
"material_number": "14593635",
"price": "7.89",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217758",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|