|
ALTHOFF
Verlängerungskabel IP44 10m H07RN-F3G1,5
ERIKS Artikelnr. 14593618
Katalog Artikelnr 1: 90260100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "extension cable ip44 10m h07rn-f3g1.5",
"item_id": "g1579278067985985",
"material_number": "14593618",
"price": "42.88",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable ip44 10m h07rn-f3g1.5",
"item_id": "g1579278067985985",
"material_number": "14593618",
"price": "42.88",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
Verlängerungskabel IP44 15m H07RN-F3G1,5
ERIKS Artikelnr. 14593621
Katalog Artikelnr 1: 90260150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "extension cable ip44 15m h07rn-f3g1.5",
"item_id": "g1579278067987005",
"material_number": "14593621",
"price": "60.25",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable ip44 15m h07rn-f3g1.5",
"item_id": "g1579278067987005",
"material_number": "14593621",
"price": "60.25",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ALTHOFF
Verlängerungskabel IP44 20m H07RN-F3G1,5
ERIKS Artikelnr. 14593622
Katalog Artikelnr 1: 90260200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "extension cable ip44 20m h07rn-f3g1.5",
"item_id": "g1579278067985925",
"material_number": "14593622",
"price": "72.07",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable ip44 20m h07rn-f3g1.5",
"item_id": "g1579278067985925",
"material_number": "14593622",
"price": "72.07",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ALTHOFF
Verlängerungskabel IP44 25m H07RN-F3G1,5
ERIKS Artikelnr. 14593623
Katalog Artikelnr 1: 90260250
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "extension cable ip44 25m h07rn-f3g1.5",
"item_id": "g1579278067987206",
"material_number": "14593623",
"price": "89.91",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable ip44 25m h07rn-f3g1.5",
"item_id": "g1579278067987206",
"material_number": "14593623",
"price": "89.91",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ALTHOFF
Verlängerungskabel IP44 5m H07RN-F3G1,5
ERIKS Artikelnr. 14593627
Katalog Artikelnr 1: 90260050
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "extension cable ip44 5m h07rn-f3g1.5",
"item_id": "g1579278067987241",
"material_number": "14593627",
"price": "27.74",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable ip44 5m h07rn-f3g1.5",
"item_id": "g1579278067987241",
"material_number": "14593627",
"price": "27.74",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217767",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|