|
REMA
Hubmagnet PFR-125 125kg
ERIKS Artikelnr. 23795925
Katalog Artikelnr 1: 8502621258
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting magnet pfr-125 125kg",
"item_id": "gr0000000502900",
"material_number": "23795925",
"price": "432",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet pfr-125 125kg",
"item_id": "gr0000000502900",
"material_number": "23795925",
"price": "432",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hubmagnet PFR-500 0,5t
ERIKS Artikelnr. 23795928
Katalog Artikelnr 1: 8502523288
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting magnet pfr-500 0,5t",
"item_id": "gr0000000880148",
"material_number": "23795928",
"price": "985.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet pfr-500 0,5t",
"item_id": "gr0000000880148",
"material_number": "23795928",
"price": "985.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Hubmagnet PFR-1000 1t
ERIKS Artikelnr. 23795930
Katalog Artikelnr 1: 8502523289
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting magnet pfr-1000 1t",
"item_id": "gr0000000878052",
"material_number": "23795930",
"price": "1467",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet pfr-1000 1t",
"item_id": "gr0000000878052",
"material_number": "23795930",
"price": "1467",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Hubmagnet PFR-2000 2t
ERIKS Artikelnr. 23795931
Katalog Artikelnr 1: 8504833604
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting magnet pfr-2000 2t",
"item_id": "gr0000000887183",
"material_number": "23795931",
"price": "2592",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting magnet pfr-2000 2t",
"item_id": "gr0000000887183",
"material_number": "23795931",
"price": "2592",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|