|
PEWAG
Karabiner haken RVS Pewag 5mm
ERIKS Artikelnr. 23795420
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "carabiner hook rvs pewag 5mm",
"item_id": "gr0000000873794",
"material_number": "23795420",
"price": "4",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carabiner hook rvs pewag 5mm",
"item_id": "gr0000000873794",
"material_number": "23795420",
"price": "4",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PEWAG
Karabiner haken RVS Pewag 6mm
ERIKS Artikelnr. 23795421
Katalog Artikelnr 1: 11954499
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "carabiner hook rvs pewag 6mm",
"item_id": "gr0000000894252",
"material_number": "23795421",
"price": "5",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carabiner hook rvs pewag 6mm",
"item_id": "gr0000000894252",
"material_number": "23795421",
"price": "5",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PEWAG
Karabiner haken RVS Pewag 8mm
ERIKS Artikelnr. 23795422
Katalog Artikelnr 1: 23795422
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "carabiner hook rvs pewag 8mm",
"item_id": "gr0000000893324",
"material_number": "23795422",
"price": "8",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carabiner hook rvs pewag 8mm",
"item_id": "gr0000000893324",
"material_number": "23795422",
"price": "8",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PEWAG
Karabiner haken RVS Pewag 10mm
ERIKS Artikelnr. 23795424
Katalog Artikelnr 1: 23795424
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "carabiner hook rvs pewag 10mm",
"item_id": "gr0000000882941",
"material_number": "23795424",
"price": "13",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carabiner hook rvs pewag 10mm",
"item_id": "gr0000000882941",
"material_number": "23795424",
"price": "13",
"item_brand": "pewag",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0048",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|