|
REMA
Rohrschelle CRK-0.5 Traglast 500kg
ERIKS Artikelnr. 23795685
Katalog Artikelnr 1: 3024.5707
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pipe clamp crk-0.5 load capacity 500kg",
"item_id": "gr0000000881580",
"material_number": "23795685",
"price": "342",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe clamp crk-0.5 load capacity 500kg",
"item_id": "gr0000000881580",
"material_number": "23795685",
"price": "342",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Profilrohrschelle CRK-1.0 Traglast 1000kg
ERIKS Artikelnr. 23795686
Katalog Artikelnr 1: 3024.5708
Katalog Artikelnr 2: 30245708
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "profile pipe clamp crk-1.0 load capacity 1000kg",
"item_id": "gr0000000886268",
"material_number": "23795686",
"price": "468",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile pipe clamp crk-1.0 load capacity 1000kg",
"item_id": "gr0000000886268",
"material_number": "23795686",
"price": "468",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|