|
REMA
Hebeklemme CU-0.75 H Universal-Traglast 750kg
ERIKS Artikelnr. 23795760
Katalog Artikelnr 1: 3024.5655
Katalog Artikelnr 2: 30245655
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cu-0.75 h universal load capacity 750kg",
"item_id": "gr0000000880056",
"material_number": "23795760",
"price": "421.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-0.75 h universal load capacity 750kg",
"item_id": "gr0000000880056",
"material_number": "23795760",
"price": "421.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hebeklemme CU-1.0 H Universal-Traglast 1000kg
ERIKS Artikelnr. 23795761
Katalog Artikelnr 1: 3024.5656
Katalog Artikelnr 2: 30245656
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cu-1.0 h universal load capacity 1000kg",
"item_id": "gr0000000882864",
"material_number": "23795761",
"price": "551.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-1.0 h universal load capacity 1000kg",
"item_id": "gr0000000882864",
"material_number": "23795761",
"price": "551.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Hebeklemme CU-2.0 H Universal-Traglast 2000kg
ERIKS Artikelnr. 23795762
Katalog Artikelnr 1: 11602096
Katalog Artikelnr 2: 11602096
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cu-2.0 h universal load capacity 2000kg",
"item_id": "gr0000000890728",
"material_number": "23795762",
"price": "682.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-2.0 h universal load capacity 2000kg",
"item_id": "gr0000000890728",
"material_number": "23795762",
"price": "682.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Hebeklemme CU-3.0 H Universal-Traglast 3000kg
ERIKS Artikelnr. 23795763
Katalog Artikelnr 1: 3024.5658
Katalog Artikelnr 2: 30245658
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cu-3.0 h universal load capacity 3000kg",
"item_id": "gr0000000887291",
"material_number": "23795763",
"price": "730.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cu-3.0 h universal load capacity 3000kg",
"item_id": "gr0000000887291",
"material_number": "23795763",
"price": "730.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0024",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|