|
REMA
Hebeklemme CS-0.75 H vertikale Traglast 750kg
ERIKS Artikelnr. 23795744
Katalog Artikelnr 1: 3024.5639
Katalog Artikelnr 2: 30245639
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cs-0.75 h, vertical load capacity 750kg",
"item_id": "gr0000000873630",
"material_number": "23795744",
"price": "346.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-0.75 h, vertical load capacity 750kg",
"item_id": "gr0000000873630",
"material_number": "23795744",
"price": "346.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hebeklemme CS-1.0 H vertikale Traglast 1000kg
ERIKS Artikelnr. 23795745
Katalog Artikelnr 1: 3024.5640
Katalog Artikelnr 2: 30245640
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cs-1.0 h vertical load capacity 1000kg",
"item_id": "gr0000000893501",
"material_number": "23795745",
"price": "400.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-1.0 h vertical load capacity 1000kg",
"item_id": "gr0000000893501",
"material_number": "23795745",
"price": "400.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Hebeklemme CS-2.0 H vertikale Traglast 2000kg
ERIKS Artikelnr. 23795746
Katalog Artikelnr 1: 3024.5641
Katalog Artikelnr 2: 30245641
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cs-2.0 h vertical load capacity 2000kg",
"item_id": "gr0000000885015",
"material_number": "23795746",
"price": "517.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-2.0 h vertical load capacity 2000kg",
"item_id": "gr0000000885015",
"material_number": "23795746",
"price": "517.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Hebeklemme CS-3.0 H vertikale Traglast 3000kg
ERIKS Artikelnr. 23795747
Katalog Artikelnr 1: 3024.5642
Katalog Artikelnr 2: 30245642
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lift clamp cs-3.0 h vertical load capacity 3000kg",
"item_id": "gr0000000875800",
"material_number": "23795747",
"price": "549",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift clamp cs-3.0 h vertical load capacity 3000kg",
"item_id": "gr0000000875800",
"material_number": "23795747",
"price": "549",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|