|
REMA
Handwinde mit Schneckengetriebe VL-0.25 Traglast 250kg
ERIKS Artikelnr. 23795044
Katalog Artikelnr 1: 8503142212
Katalog Artikelnr 2: 30245616
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand winch with worm transmission vl-0.25, load capacity 250kg",
"item_id": "gr0000000881084",
"material_number": "23795044",
"price": "523.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand winch with worm transmission vl-0.25, load capacity 250kg",
"item_id": "gr0000000881084",
"material_number": "23795044",
"price": "523.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Handwinde mit Schneckengetriebe VL-1.0 Traglast 1000kg
ERIKS Artikelnr. 23795046
Katalog Artikelnr 1: 8503142214
Katalog Artikelnr 2: 30245618
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand winch with worm transmission vl-1.0 load capacity 1000kg",
"item_id": "gr0000000877837",
"material_number": "23795046",
"price": "898.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand winch with worm transmission vl-1.0 load capacity 1000kg",
"item_id": "gr0000000877837",
"material_number": "23795046",
"price": "898.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Winde mit Schneckenrad VL-0.5 Traglast 500kg
ERIKS Artikelnr. 23795045
Katalog Artikelnr 1: 8503142213
Katalog Artikelnr 2: 30245617
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "jack with spiral wheel vl-0.5 load capacity 500kg",
"item_id": "gr0000000882956",
"material_number": "23795045",
"price": "640.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jack with spiral wheel vl-0.5 load capacity 500kg",
"item_id": "gr0000000882956",
"material_number": "23795045",
"price": "640.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Winde mit Schneckenrad VL-1.5 Traglast 1500kg
ERIKS Artikelnr. 23795047
Katalog Artikelnr 1: 8503142215
Katalog Artikelnr 2: 30245619
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "jack with spiral wheel vl-1.5 load capacity 1500kg",
"item_id": "gr0000000887977",
"material_number": "23795047",
"price": "963",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jack with spiral wheel vl-1.5 load capacity 1500kg",
"item_id": "gr0000000887977",
"material_number": "23795047",
"price": "963",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|