|
REMA
Stahlkabelblock SKW-10 Traglast 1000kg
ERIKS Artikelnr. 23795638
Katalog Artikelnr 1: 3024.5757
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "steel cable block skw-10, load capacity 1000kg",
"item_id": "gr0000000895623",
"material_number": "23795638",
"price": "166.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block skw-10, load capacity 1000kg",
"item_id": "gr0000000895623",
"material_number": "23795638",
"price": "166.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Stahlkabelblock SKW-64 Traglast 6400kg
ERIKS Artikelnr. 23795641
Katalog Artikelnr 1: 3024.5760
Katalog Artikelnr 2: 30245760
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "steel cable block skw-64, load capacity 6400kg",
"item_id": "gr0000000880989",
"material_number": "23795641",
"price": "364.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block skw-64, load capacity 6400kg",
"item_id": "gr0000000880989",
"material_number": "23795641",
"price": "364.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0011",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|