|
REMA
Hydraulischer Maschinenheber RMV-3 Traglast 3000kg
ERIKS Artikelnr. 23795015
Katalog Artikelnr 1: 3024.5550
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hydraulic machine lifting device rmv-3, load capacity 3000kg",
"item_id": "gr0000000880805",
"material_number": "23795015",
"price": "447",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic machine lifting device rmv-3, load capacity 3000kg",
"item_id": "gr0000000880805",
"material_number": "23795015",
"price": "447",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hydraulischer Maschinenhubzylinder RMV-8 Traglast 8000kg
ERIKS Artikelnr. 23795016
Katalog Artikelnr 1: 3024.5551
Katalog Artikelnr 2: 30245551
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hydraulic machine lift cylinder rmv-8, load capacity 8000kg",
"item_id": "gr0000000889184",
"material_number": "23795016",
"price": "484",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic machine lift cylinder rmv-8, load capacity 8000kg",
"item_id": "gr0000000889184",
"material_number": "23795016",
"price": "484",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|