|
REMA
Hebewinde KBH-1.5 Traglast 1500kg geringe Höhe
ERIKS Artikelnr. 23795021
Katalog Artikelnr 1: 8503142268
Katalog Artikelnr 2: 30245778
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting jack kbh-1.5, load capacity 1500kg, low height",
"item_id": "gr0000000877967",
"material_number": "23795021",
"price": "337.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-1.5, load capacity 1500kg, low height",
"item_id": "gr0000000877967",
"material_number": "23795021",
"price": "337.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hebewinde VHS-1.5 Traglast 1500kg
ERIKS Artikelnr. 23795017
Katalog Artikelnr 1: 8503142264
Katalog Artikelnr 2: 30245774
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting jack vhs-1.5, load capacity 1500kg",
"item_id": "gr0000000886334",
"material_number": "23795017",
"price": "333",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack vhs-1.5, load capacity 1500kg",
"item_id": "gr0000000886334",
"material_number": "23795017",
"price": "333",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Hebewinde VHS-3.0 Traglast 3000kg
ERIKS Artikelnr. 23795018
Katalog Artikelnr 1: 8503142265
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting jack vhs-3.0, load capacity 3000kg",
"item_id": "gr0000000877174",
"material_number": "23795018",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack vhs-3.0, load capacity 3000kg",
"item_id": "gr0000000877174",
"material_number": "23795018",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Hebewinde KBH-3.0 Traglast 3000kg geringe Höhe
ERIKS Artikelnr. 23795022
Katalog Artikelnr 1: 8503142269
Katalog Artikelnr 2: 30245779
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting jack kbh-3.0 load capacity 3000kg, low height",
"item_id": "gr0000000884661",
"material_number": "23795022",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-3.0 load capacity 3000kg, low height",
"item_id": "gr0000000884661",
"material_number": "23795022",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Hebewinde KBH-5.0 Traglast 5000kg geringe Höhe
ERIKS Artikelnr. 23795023
Katalog Artikelnr 1: 8503142270
Katalog Artikelnr 2: 30245780
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting jack kbh-5.0 load capacity 5000kg, low height",
"item_id": "gr0000000889260",
"material_number": "23795023",
"price": "441",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-5.0 load capacity 5000kg, low height",
"item_id": "gr0000000889260",
"material_number": "23795023",
"price": "441",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Hebewinde KBH-10.0 Traglast 10000kg geringe Höhe
ERIKS Artikelnr. 23795024
Katalog Artikelnr 1: 8503142271
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting jack kbh-10.0 load capacity 10,000kg, low height",
"item_id": "gr0000000890445",
"material_number": "23795024",
"price": "688.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-10.0 load capacity 10,000kg, low height",
"item_id": "gr0000000890445",
"material_number": "23795024",
"price": "688.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|