|
REMA
Zurrgurt IG-001 2,5m
ERIKS Artikelnr. 23794943
Katalog Artikelnr 1: 8504833587
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "strap cargo ig-001 25mm 2,5m",
"item_id": "gr0000000481994",
"material_number": "23794943",
"price": "3.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "strap cargo ig-001 25mm 2,5m",
"item_id": "gr0000000481994",
"material_number": "23794943",
"price": "3.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Zurrgurt IG-002 endlos LC250 3,5m
ERIKS Artikelnr. 23794944
Katalog Artikelnr 1: 8504833588
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "baggage belt ig-002 endless lc250 3,5m",
"item_id": "gr0000000883489",
"material_number": "23794944",
"price": "3.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baggage belt ig-002 endless lc250 3,5m",
"item_id": "gr0000000883489",
"material_number": "23794944",
"price": "3.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Spanngurt IG-003 LC300, 4,5m lang
ERIKS Artikelnr. 23794945
Katalog Artikelnr 1: 8504833589
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "baggage belt ig-003 endless lc300 4,5m",
"item_id": "gr0000000896445",
"material_number": "23794945",
"price": "3.66",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baggage belt ig-003 endless lc300 4,5m",
"item_id": "gr0000000896445",
"material_number": "23794945",
"price": "3.66",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|