|
REMA
Spanngurt 25A STF 120, 3m lang
ERIKS Artikelnr. 24046996
Katalog Artikelnr 1: 8504833614
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt 25a 300 endless 800kg(3m)",
"item_id": "gr0000000454896",
"material_number": "24046996",
"price": "5.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 25a 300 endless 800kg(3m)",
"item_id": "gr0000000454896",
"material_number": "24046996",
"price": "5.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Sjorband 25A/2 sph-LC 400-3m
ERIKS Artikelnr. 23785067
Katalog Artikelnr 1: 8504833585
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25a/2 sph-lc 400-3m",
"item_id": "gr0000000477669",
"material_number": "23785067",
"price": "7.65",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25a/2 sph-lc 400-3m",
"item_id": "gr0000000477669",
"material_number": "23785067",
"price": "7.65",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Gürtel 25A 400 endlos 800kg(4m)
ERIKS Artikelnr. 24046997
Katalog Artikelnr 1: 8504833615
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt 25a 400 endless 800kg(4m)",
"item_id": "gr0000000495671",
"material_number": "24046997",
"price": "5.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 25a 400 endless 800kg(4m)",
"item_id": "gr0000000495671",
"material_number": "24046997",
"price": "5.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Sjorband 25A/2 sph-LC 400-5m
ERIKS Artikelnr. 23785069
Katalog Artikelnr 1: 8504833584
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25a/2 sph-lc 400-5m",
"item_id": "gr0000000894429",
"material_number": "23785069",
"price": "9.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25a/2 sph-lc 400-5m",
"item_id": "gr0000000894429",
"material_number": "23785069",
"price": "9.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Sjorband 25A/1 endlos-LC 800-6m
ERIKS Artikelnr. 23785044
Katalog Artikelnr 1: 8504833586
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25a/1 endless-lc 800-6m",
"item_id": "gr0000000524306",
"material_number": "23785044",
"price": "6.15",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25a/1 endless-lc 800-6m",
"item_id": "gr0000000524306",
"material_number": "23785044",
"price": "6.15",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Sjorband 25A/2 sph-LC 400-7m
ERIKS Artikelnr. 23785071
Katalog Artikelnr 1: 8504833583
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25a/2 sph-lc 400-7m",
"item_id": "gr0000000510187",
"material_number": "23785071",
"price": "10",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25a/2 sph-lc 400-7m",
"item_id": "gr0000000510187",
"material_number": "23785071",
"price": "10",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0009",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|