|
REMA
Sjorband 50/1 6m endlos
ERIKS Artikelnr. 24046987
Katalog Artikelnr 1: 8504833578
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 50/1 6m endless",
"item_id": "gr0000000452504",
"material_number": "24046987",
"price": "19",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 50/1 6m endless",
"item_id": "gr0000000452504",
"material_number": "24046987",
"price": "19",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Gürtel 50R-419-50-800
ERIKS Artikelnr. 11621328
Katalog Artikelnr 1: 8504833574
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt 50r-419-50-800",
"item_id": "gr0000000507469",
"material_number": "11621328",
"price": "16.58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-419-50-800",
"item_id": "gr0000000507469",
"material_number": "11621328",
"price": "16.58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Gürtel 50R-420-50-900
ERIKS Artikelnr. 24046980
Katalog Artikelnr 1: 8504833571
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt 50r-420-50-900",
"item_id": "gr0000000876114",
"material_number": "24046980",
"price": "26.35",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-420-50-900",
"item_id": "gr0000000876114",
"material_number": "24046980",
"price": "26.35",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Sjorband 50/2 409-50-900 trkh LC 2000 9m
ERIKS Artikelnr. 24046981
Katalog Artikelnr 1: 8504833572
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 50/2 409-50-900 trkh 9m",
"item_id": "gr0000000879146",
"material_number": "24046981",
"price": "42.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 50/2 409-50-900 trkh 9m",
"item_id": "gr0000000879146",
"material_number": "24046981",
"price": "42.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Gürtel 50R-411-50-900
ERIKS Artikelnr. 24046979
Katalog Artikelnr 1: 8504833570
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt 50r-411-50-900",
"item_id": "gr0000000888421",
"material_number": "24046979",
"price": "37",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-411-50-900",
"item_id": "gr0000000888421",
"material_number": "24046979",
"price": "37",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|