|
OLEODINAMICA MARCHESINI
Druckbegrenzungsventil VMPP L D5 3/4"
ERIKS Artikelnr. 14229013
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pressure relief valve vmpp l d5 3/4"",
"item_id": "g1579278045745453",
"material_number": "14229013",
"price": "174.15",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117973",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve vmpp l d5 3/4"",
"item_id": "g1579278045745453",
"material_number": "14229013",
"price": "174.15",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117973",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Druckbegrenzungsventil VMPP 3/4"
ERIKS Artikelnr. 12495685
Katalog Artikelnr 1: 12495685
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pressure relief valve vmpp 3/4"",
"item_id": "gr0000001074970",
"material_number": "12495685",
"price": "187.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117973",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve vmpp 3/4"",
"item_id": "gr0000001074970",
"material_number": "12495685",
"price": "187.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117973",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Druckbegrenzungsventil VMPP 1"
ERIKS Artikelnr. 12495686
Katalog Artikelnr 1: 12495686
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pressure relief valve vmpp 1"",
"item_id": "gr0000001074971",
"material_number": "12495686",
"price": "179.1",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117973",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure relief valve vmpp 1"",
"item_id": "gr0000001074971",
"material_number": "12495686",
"price": "179.1",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117973",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|