|
OLEODINAMICA MARCHESINI
Crossover Sicherheitsventil VAU 1/4"
ERIKS Artikelnr. 12495687
Katalog Artikelnr 1: 12495687
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 1/4"",
"item_id": "gr0000001074972",
"material_number": "12495687",
"price": "75.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 1/4"",
"item_id": "gr0000001074972",
"material_number": "12495687",
"price": "75.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Crossover Sicherheitsventil VAU 3/8"
ERIKS Artikelnr. 12495688
Katalog Artikelnr 1: 12495688
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 3/8"",
"item_id": "gr0000001074973",
"material_number": "12495688",
"price": "82.44",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 3/8"",
"item_id": "gr0000001074973",
"material_number": "12495688",
"price": "82.44",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Crossover Sicherheitsventil VAU 1/2"
ERIKS Artikelnr. 12495689
Katalog Artikelnr 1: 12495689
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 1/2"",
"item_id": "gr0000001074974",
"material_number": "12495689",
"price": "106.65",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 1/2"",
"item_id": "gr0000001074974",
"material_number": "12495689",
"price": "106.65",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Crossover Sicherheitsventil VAU 3/4"
ERIKS Artikelnr. 12495690
Katalog Artikelnr 1: 12495690
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 3/4"",
"item_id": "gr0000001074975",
"material_number": "12495690",
"price": "142.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 3/4"",
"item_id": "gr0000001074975",
"material_number": "12495690",
"price": "142.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Crossover Sicherheitsventil VAU 1"
ERIKS Artikelnr. 12495691
Katalog Artikelnr 1: 12495691
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "crossover safety valve vau 1"",
"item_id": "gr0000001074976",
"material_number": "12495691",
"price": "395.1",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossover safety valve vau 1"",
"item_id": "gr0000001074976",
"material_number": "12495691",
"price": "395.1",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"pressure controls",
"item_category3":"relief valves",
"item_category4": "pr2277168452117971",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|