|
FILTRATION GROUP
Anschlussschraube M18X1,5 / 3/4"16 UNF 2A
ERIKS Artikelnr. 13807305
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "connection screw m18x1,5 / 3/4"16 unf 2a",
"item_id": "g1579278067440989",
"material_number": "13807305",
"price": "4.24",
"item_brand": "filtration group",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"filterelements for hydraulics",
"item_category4": "pr1579278067445203",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection screw m18x1,5 / 3/4"16 unf 2a",
"item_id": "g1579278067440989",
"material_number": "13807305",
"price": "4.24",
"item_brand": "filtration group",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"filterelements for hydraulics",
"item_category4": "pr1579278067445203",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FILTRATION GROUP
Anschlussschraube M24X1,5 / 1"-12 UNF 2A
ERIKS Artikelnr. 13807306
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "connection screw m24x1,5 / 1"-12 unf 2a",
"item_id": "g1579278067440503",
"material_number": "13807306",
"price": "12.67",
"item_brand": "filtration group",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"filterelements for hydraulics",
"item_category4": "pr1579278067445203",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection screw m24x1,5 / 1"-12 unf 2a",
"item_id": "g1579278067440503",
"material_number": "13807306",
"price": "12.67",
"item_brand": "filtration group",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"filterelements for hydraulics",
"item_category4": "pr1579278067445203",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|