|
WALVOIL
Rohrbruchventil Patrone VUBA 050 1"
ERIKS Artikelnr. 12497198
Katalog Artikelnr 1: 12497198
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose burst valve cartridge vuba 050 1"",
"item_id": "gr0000001075214",
"material_number": "12497198",
"price": "26",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose burst valve cartridge vuba 050 1"",
"item_id": "gr0000001075214",
"material_number": "12497198",
"price": "26",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WALVOIL
Rohrbruchventil Patrone VUBA 010 1/4"
ERIKS Artikelnr. 12497194
Katalog Artikelnr 1: 12497194
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose burst valve cartridge vuba 010 1/4"",
"item_id": "gr0000001075210",
"material_number": "12497194",
"price": "14.08",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose burst valve cartridge vuba 010 1/4"",
"item_id": "gr0000001075210",
"material_number": "12497194",
"price": "14.08",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WALVOIL
Rohrbruchventil Patrone VUBA 020 3/8"
ERIKS Artikelnr. 12497195
Katalog Artikelnr 1: 12497195
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose burst valve cartridge vuba 020 3/8"",
"item_id": "gr0000001075211",
"material_number": "12497195",
"price": "15.28",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose burst valve cartridge vuba 020 3/8"",
"item_id": "gr0000001075211",
"material_number": "12497195",
"price": "15.28",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WALVOIL
Rohrbruchventil Patrone VUBA 030 1/2"
ERIKS Artikelnr. 12497196
Katalog Artikelnr 1: 12497196
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose burst valve cartridge vuba 030 1/2"",
"item_id": "gr0000001075212",
"material_number": "12497196",
"price": "16.16",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose burst valve cartridge vuba 030 1/2"",
"item_id": "gr0000001075212",
"material_number": "12497196",
"price": "16.16",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WALVOIL
Rohrbruchventil Patrone VUBA 040 3/4"
ERIKS Artikelnr. 12497197
Katalog Artikelnr 1: 12497197
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose burst valve cartridge vuba 040 3/4"",
"item_id": "gr0000001075213",
"material_number": "12497197",
"price": "20.4",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose burst valve cartridge vuba 040 3/4"",
"item_id": "gr0000001075213",
"material_number": "12497197",
"price": "20.4",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540079",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|