|
WALVOIL
Ventilgehäuse FF für VUBA 010 VCG392 1/4"
ERIKS Artikelnr. 12497204
Katalog Artikelnr 1: 12497204
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing ff for vuba 010 vcg392 1/4"",
"item_id": "gr0000001075220",
"material_number": "12497204",
"price": "4.68",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing ff for vuba 010 vcg392 1/4"",
"item_id": "gr0000001075220",
"material_number": "12497204",
"price": "4.68",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse FF für VUBA 020 VCG392 3/8"
ERIKS Artikelnr. 12497205
Katalog Artikelnr 1: 12497205
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing ff for vuba 020 vcg392 3/8"",
"item_id": "gr0000001075221",
"material_number": "12497205",
"price": "7",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing ff for vuba 020 vcg392 3/8"",
"item_id": "gr0000001075221",
"material_number": "12497205",
"price": "7",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse FF für VUBA 030 VCG392 1/2"
ERIKS Artikelnr. 12497206
Katalog Artikelnr 1: 12497206
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing ff for vuba 030 vcg392 1/2"",
"item_id": "gr0000001075222",
"material_number": "12497206",
"price": "8",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing ff for vuba 030 vcg392 1/2"",
"item_id": "gr0000001075222",
"material_number": "12497206",
"price": "8",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse FF für VUBA 040 VCG392 3/4"
ERIKS Artikelnr. 12497207
Katalog Artikelnr 1: 12497207
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing ff for vuba 040 vcg392 3/4"",
"item_id": "gr0000001075223",
"material_number": "12497207",
"price": "13.92",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing ff for vuba 040 vcg392 3/4"",
"item_id": "gr0000001075223",
"material_number": "12497207",
"price": "13.92",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse FF für VUBA 050 VCG392 1"
ERIKS Artikelnr. 12497208
Katalog Artikelnr 1: 12497208
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing ff for vuba 050 vcg392 1"",
"item_id": "gr0000001075224",
"material_number": "12497208",
"price": "19.04",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing ff for vuba 050 vcg392 1"",
"item_id": "gr0000001075224",
"material_number": "12497208",
"price": "19.04",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540089",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|