|
WALVOIL
Ventilgehäuse MF für VUBA 010 VCG391 1/4"
ERIKS Artikelnr. 12497199
Katalog Artikelnr 1: 12497199
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing mf for vuba 010 vcg391 1/4"",
"item_id": "gr0000001075215",
"material_number": "12497199",
"price": "3",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing mf for vuba 010 vcg391 1/4"",
"item_id": "gr0000001075215",
"material_number": "12497199",
"price": "3",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse MF für VUBA 020 VCG391 3/8"
ERIKS Artikelnr. 12497200
Katalog Artikelnr 1: 12497200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing mf for vuba 020 vcg391 3/8"",
"item_id": "gr0000001075216",
"material_number": "12497200",
"price": "4.28",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing mf for vuba 020 vcg391 3/8"",
"item_id": "gr0000001075216",
"material_number": "12497200",
"price": "4.28",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse MF für VUBA 030 VCG391 1/2"
ERIKS Artikelnr. 12497201
Katalog Artikelnr 1: 12497201
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing mf for vuba 030 vcg391 1/2"",
"item_id": "gr0000001075217",
"material_number": "12497201",
"price": "5.08",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing mf for vuba 030 vcg391 1/2"",
"item_id": "gr0000001075217",
"material_number": "12497201",
"price": "5.08",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse MF für VUBA 040 VCG391 3/4"
ERIKS Artikelnr. 12497202
Katalog Artikelnr 1: 12497202
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing mf for vuba 040 vcg391 3/4"",
"item_id": "gr0000001075218",
"material_number": "12497202",
"price": "14.32",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing mf for vuba 040 vcg391 3/4"",
"item_id": "gr0000001075218",
"material_number": "12497202",
"price": "14.32",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WALVOIL
Ventilgehäuse MF für VUBA 050 VCG391 1"
ERIKS Artikelnr. 12497203
Katalog Artikelnr 1: 12497203
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "valve housing mf for vuba 050 vcg391 1"",
"item_id": "gr0000001075219",
"material_number": "12497203",
"price": "20",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve housing mf for vuba 050 vcg391 1"",
"item_id": "gr0000001075219",
"material_number": "12497203",
"price": "20",
"item_brand": "walvoil",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540086",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|