|
IDEAL
Schlauchschellen-Set W1 12mm sortiert IDEAL-Schlemper
ERIKS Artikelnr. 14048596
Katalog Artikelnr 1: 94231200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose clip set w1 12mm sorted ideal hose clip",
"item_id": "g1579278039569449",
"material_number": "14048596",
"price": "60.14",
"item_brand": "ideal",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"worm drive hose clips",
"item_category4": "pr1000488936220782",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose clip set w1 12mm sorted ideal hose clip",
"item_id": "g1579278039569449",
"material_number": "14048596",
"price": "60.14",
"item_brand": "ideal",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"worm drive hose clips",
"item_category4": "pr1000488936220782",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
IDEAL
Schlauchschellen-Set W1 9mm sortiert IDEAL-Schlemper
ERIKS Artikelnr. 14048595
Katalog Artikelnr 1: 94230900
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose clip set w1 9mm sorted ideal hose clip",
"item_id": "g1579278039569696",
"material_number": "14048595",
"price": "56.84",
"item_brand": "ideal",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"worm drive hose clips",
"item_category4": "pr1000488936220782",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose clip set w1 9mm sorted ideal hose clip",
"item_id": "g1579278039569696",
"material_number": "14048595",
"price": "56.84",
"item_brand": "ideal",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"worm drive hose clips",
"item_category4": "pr1000488936220782",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|