|
Kupplung Express EXF Edelstahl für BSP 1"
ERIKS Artikelnr. 11041567
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling express exf ss for bsp 1"",
"item_id": "gr0000000586267",
"material_number": "11041567",
"price": "85.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exf ss for bsp 1"",
"item_id": "gr0000000586267",
"material_number": "11041567",
"price": "85.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kupplung Express EXF Messing für BSP 1/2"
ERIKS Artikelnr. 10039507
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling express exf brass for bsp 1/2"",
"item_id": "gr0000000585735",
"material_number": "10039507",
"price": "8.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exf brass for bsp 1/2"",
"item_id": "gr0000000585735",
"material_number": "10039507",
"price": "8.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kupplung Express EXF Messing für BSP 1"
ERIKS Artikelnr. 10039483
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling express exf brass for bsp 1"",
"item_id": "gr0000000582533",
"material_number": "10039483",
"price": "11.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exf brass for bsp 1"",
"item_id": "gr0000000582533",
"material_number": "10039483",
"price": "11.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Kupplung Express EXF Messing für BSP 3/4"
ERIKS Artikelnr. 10039508
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling express exf brass for bsp 3/4"",
"item_id": "gr0000000580261",
"material_number": "10039508",
"price": "9.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exf brass for bsp 3/4"",
"item_id": "gr0000000580261",
"material_number": "10039508",
"price": "9.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Kupplung Express EXF Messing für BSP 3/8"
ERIKS Artikelnr. 11020733
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling express exf brass for bsp 3/8"",
"item_id": "gr0000000580833",
"material_number": "11020733",
"price": "11",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exf brass for bsp 3/8"",
"item_id": "gr0000000580833",
"material_number": "11020733",
"price": "11",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|