|
FORMAT
Bit Kegelsenker HSS 90Grad 6,3mm
ERIKS Artikelnr. 23410594
Katalog Artikelnr 1: 14200630
Katalog Artikelnr 2: 23410594
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bit countersink hss 90deg. 6.3mm",
"item_id": "gr0000000446172",
"material_number": "23410594",
"price": "3.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit countersink hss 90deg. 6.3mm",
"item_id": "gr0000000446172",
"material_number": "23410594",
"price": "3.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Bit Kegelsenker HSS 90Grad 8,3mm
ERIKS Artikelnr. 23410595
Katalog Artikelnr 1: 14200830
Katalog Artikelnr 2: 23410595
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bit countersink hss 90deg. 8.3mm",
"item_id": "gr0000000644673",
"material_number": "23410595",
"price": "4.46",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit countersink hss 90deg. 8.3mm",
"item_id": "gr0000000644673",
"material_number": "23410595",
"price": "4.46",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Bit Kegelsenker HSS 90Grad 10,4mm
ERIKS Artikelnr. 23410596
Katalog Artikelnr 1: 14201040
Katalog Artikelnr 2: 23410596
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bit countersink hss 90deg. 10.4mm",
"item_id": "gr0000000447931",
"material_number": "23410596",
"price": "5.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit countersink hss 90deg. 10.4mm",
"item_id": "gr0000000447931",
"material_number": "23410596",
"price": "5.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Bit Kegelsenker HSS 90Grad 12,4mm
ERIKS Artikelnr. 23410597
Katalog Artikelnr 1: 14201240
Katalog Artikelnr 2: 23410597
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bit countersink hss 90deg. 12.4mm",
"item_id": "gr0000000471072",
"material_number": "23410597",
"price": "6.89",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit countersink hss 90deg. 12.4mm",
"item_id": "gr0000000471072",
"material_number": "23410597",
"price": "6.89",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Bit Kegelsenker HSS 90Grad 16,5mm
ERIKS Artikelnr. 23410598
Katalog Artikelnr 1: 14201650
Katalog Artikelnr 2: 23410598
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bit countersink hss 90deg. 16.5mm",
"item_id": "gr0000000502416",
"material_number": "23410598",
"price": "10.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit countersink hss 90deg. 16.5mm",
"item_id": "gr0000000502416",
"material_number": "23410598",
"price": "10.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Bit Kegelsenker HSS 90Grad 20,5mm
ERIKS Artikelnr. 23410599
Katalog Artikelnr 1: 14202050
Katalog Artikelnr 2: 23410599
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bit countersink hss 90deg. 20.5mm",
"item_id": "gr0000000529555",
"material_number": "23410599",
"price": "11.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit countersink hss 90deg. 20.5mm",
"item_id": "gr0000000529555",
"material_number": "23410599",
"price": "11.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0694",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|