PRESSOL
Messbecher aus Polypropylen, 0,5 l, transparent –
ERIKS Artikelnr. 23166909
Katalog Artikelnr 1: 174026
Katalog Artikelnr 2: 23166909
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "measure, polypropylene - 0,5 l, transparent",
"item_id": "gr0000000617310",
"material_number": "23166909",
"price": "4.68",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measure, polypropylene - 0,5 l, transparent",
"item_id": "gr0000000617310",
"material_number": "23166909",
"price": "4.68",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PRESSOL
Messbecher Polypropylen Nenninhalt 1l transparent
ERIKS Artikelnr. 23166910
Katalog Artikelnr 1: 174028
Katalog Artikelnr 2: 95620010
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000733683",
"material_number": "23166910",
"price": "6.12",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000733683",
"material_number": "23166910",
"price": "6.12",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PRESSOL
Messbecher Polypropylen Nenninhalt 2l transparent
ERIKS Artikelnr. 23166911
Katalog Artikelnr 1: 174029
Katalog Artikelnr 2: 95620020
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000752120",
"material_number": "23166911",
"price": "11.34",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000752120",
"material_number": "23166911",
"price": "11.34",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PRESSOL
Messbecher Polypropylen Nenninhalt 3l transparent
ERIKS Artikelnr. 23166912
Katalog Artikelnr 1: 95620030
Katalog Artikelnr 2: 23166912
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000480223",
"material_number": "23166912",
"price": "15.7",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000480223",
"material_number": "23166912",
"price": "15.7",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PRESSOL
Messbecher Polypropylen Nenninhalt 5l transparent
ERIKS Artikelnr. 23166913
Katalog Artikelnr 1: 95620050
Katalog Artikelnr 2: 23166913
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000736525",
"material_number": "23166913",
"price": "25.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000736525",
"material_number": "23166913",
"price": "25.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}