|
FUCHS
RENOLIT FLM 2 Kann 5 kg
ERIKS Artikelnr. 14484305
|
Preis (pro Stück):
3 Stück pro Paket
|
{"addToCartPD":{
"item_name": "renolit flm 2 can 5 kg",
"item_id": "g1579278057515391",
"material_number": "14484305",
"price": "86.88",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649617",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit flm 2 can 5 kg",
"item_id": "g1579278057515391",
"material_number": "14484305",
"price": "86.88",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649617",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT FLM 2 Eimer 18 kg
ERIKS Artikelnr. 14296501
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit flm 2 pail 18 kg",
"item_id": "g1579278047324382",
"material_number": "14296501",
"price": "247.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649617",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit flm 2 pail 18 kg",
"item_id": "g1579278047324382",
"material_number": "14296501",
"price": "247.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649617",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|