|
FUCHS
GLEITMO 165 Kann 250g
ERIKS Artikelnr. 13206418
|
Preis (pro Stück):
2 Stück pro Paket
|
{"addToCartPD":{
"item_name": "gleitmo 165 can 250g",
"item_id": "gr1508089113207606",
"material_number": "13206418",
"price": "32.74",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067442060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 165 can 250g",
"item_id": "gr1508089113207606",
"material_number": "13206418",
"price": "32.74",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067442060",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
GLEITMO 165 Kann 1 kg
ERIKS Artikelnr. 14296082
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "gleitmo 165 can 1 kg",
"item_id": "g1579278047324792",
"material_number": "14296082",
"price": "94.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067442060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 165 can 1 kg",
"item_id": "g1579278047324792",
"material_number": "14296082",
"price": "94.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067442060",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|