|
CARGO OIL
Caxtreme FG 150-0 400gr LubeShuttle® cartridge
ERIKS Artikelnr. 14287296
|
Preis (pro Stück):
4 Stück pro Paket
|
{"addToCartPD":{
"item_name": "caxtreme fg 150-0 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276496",
"material_number": "14287296",
"price": "15.69",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150-0 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276496",
"material_number": "14287296",
"price": "15.69",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 150-0 50kg Fass
ERIKS Artikelnr. 14287294
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 150-0 50kg drum",
"item_id": "g1579278047276443",
"material_number": "14287294",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150-0 50kg drum",
"item_id": "g1579278047276443",
"material_number": "14287294",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 150-0 180kg Fass
ERIKS Artikelnr. 14287293
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 150-0 180kg drum",
"item_id": "g1579278047276417",
"material_number": "14287293",
"price": "3724.16",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150-0 180kg drum",
"item_id": "g1579278047276417",
"material_number": "14287293",
"price": "3724.16",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 150-0 18kg Eimer
ERIKS Artikelnr. 14287295
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 150-0 18kg pail",
"item_id": "g1579278047276470",
"material_number": "14287295",
"price": "392.66",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150-0 18kg pail",
"item_id": "g1579278047276470",
"material_number": "14287295",
"price": "392.66",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659020",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|