|
MOLYKOTE
G-4500 400g Spray
ERIKS Artikelnr. 23164319
Katalog Artikelnr 1: 2
Katalog Artikelnr 2: 23164319
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "molykote g-4500 400g spray",
"item_id": "gr0000000501387",
"material_number": "23164319",
"price": "27.04",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr_rc0243_0141_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "molykote g-4500 400g spray",
"item_id": "gr0000000501387",
"material_number": "23164319",
"price": "27.04",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr_rc0243_0141_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MOLYKOTE
Multifun.Fett G4500 Molykote patr400GR
ERIKS Artikelnr. 23164227
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 23164227
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "molykote g-4500 fm patroon 400 g",
"item_id": "gr0000000470282",
"material_number": "23164227",
"price": "28.86",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr_rc0243_0141_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "molykote g-4500 fm patroon 400 g",
"item_id": "gr0000000470282",
"material_number": "23164227",
"price": "28.86",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr_rc0243_0141_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|