|
FUCHS
CASSIDA FM GREASE HD 1.5 Eimer 19 kg
ERIKS Artikelnr. 14296974
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 1.5 pail 19 kg",
"item_id": "g1579278047324527",
"material_number": "14296974",
"price": "336.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 1.5 pail 19 kg",
"item_id": "g1579278047324527",
"material_number": "14296974",
"price": "336.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA FM GREASE HD 1.5 Fass 50 kg
ERIKS Artikelnr. 14296976
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 1.5 drum 50 kg",
"item_id": "g1579278047324781",
"material_number": "14296976",
"price": "846.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 1.5 drum 50 kg",
"item_id": "g1579278047324781",
"material_number": "14296976",
"price": "846.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659026",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA FM GREASE HD 1.5 Fass 170 kg
ERIKS Artikelnr. 14296977
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cassida fm grease hd 1.5 drum 170 kg",
"item_id": "g1579278047324422",
"material_number": "14296977",
"price": "2808.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida fm grease hd 1.5 drum 170 kg",
"item_id": "g1579278047324422",
"material_number": "14296977",
"price": "2808.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659026",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|