|
FUCHS
CASSIDA GREASE GTS 2 Schraubenkartusche 500g
ERIKS Artikelnr. 14297080
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "cassida grease gts 2 srewcartridge 500g",
"item_id": "g1579278047324855",
"material_number": "14297080",
"price": "24.75",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gts 2 srewcartridge 500g",
"item_id": "g1579278047324855",
"material_number": "14297080",
"price": "24.75",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTS 2 Eimer 19 kg
ERIKS Artikelnr. 14297029
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cassida grease gts 2 pail 19 kg",
"item_id": "g1579278047324336",
"material_number": "14297029",
"price": "770.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gts 2 pail 19 kg",
"item_id": "g1579278047324336",
"material_number": "14297029",
"price": "770.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTS 2 Fass 50 kg
ERIKS Artikelnr. 14297081
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cassida grease gts 2 drum 50 kg",
"item_id": "g1579278047324877",
"material_number": "14297081",
"price": "2043.6",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gts 2 drum 50 kg",
"item_id": "g1579278047324877",
"material_number": "14297081",
"price": "2043.6",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|