|
FUCHS
CASSIDA GREASE HDS 00 Eimer 19 kg
ERIKS Artikelnr. 14297088
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cassida grease hds 00 pail 19 kg",
"item_id": "g1579278047324551",
"material_number": "14297088",
"price": "509.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442057",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hds 00 pail 19 kg",
"item_id": "g1579278047324551",
"material_number": "14297088",
"price": "509.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442057",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE HDS 00 Fass 170 kg
ERIKS Artikelnr. 14297089
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cassida grease hds 00 drum 170 kg",
"item_id": "g1579278047324651",
"material_number": "14297089",
"price": "4585.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442057",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hds 00 drum 170 kg",
"item_id": "g1579278047324651",
"material_number": "14297089",
"price": "4585.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278067442057",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|