PRESSOL
Fettfüllgerät für Eimer 180-210mm 5kg
ERIKS Artikelnr. 23429789
Katalog Artikelnr 1: 95820005
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease fil. pump f. buck.180-210mm 5kg",
"item_id": "gr0000000678254",
"material_number": "23429789",
"price": "149.7",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease fil. pump f. buck.180-210mm 5kg",
"item_id": "gr0000000678254",
"material_number": "23429789",
"price": "149.7",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PRESSOL
Fettfüllgerät für Eimer 210-240mm 10kg
ERIKS Artikelnr. 23429790
Katalog Artikelnr 1: 95820010
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease fil. pump f. buck.210-240mm 10kg",
"item_id": "gr0000000715026",
"material_number": "23429790",
"price": "155.12",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease fil. pump f. buck.210-240mm 10kg",
"item_id": "gr0000000715026",
"material_number": "23429790",
"price": "155.12",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PRESSOL
Fettfüllgerät für Eimer 240-270mm 15kg
ERIKS Artikelnr. 23429791
Katalog Artikelnr 1: 95820015
Katalog Artikelnr 2: 95820015
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease fil. pump f. buck.240-270mm 15kg",
"item_id": "gr0000000634497",
"material_number": "23429791",
"price": "158.49",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease fil. pump f. buck.240-270mm 15kg",
"item_id": "gr0000000634497",
"material_number": "23429791",
"price": "158.49",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PRESSOL
Fettfüllgerät für Eimer 310-335mm 25kg
ERIKS Artikelnr. 23429792
Katalog Artikelnr 1: 95820025
Katalog Artikelnr 2: 95820025
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease fil. pump f. buck.310-335mm 25kg",
"item_id": "gr0000000757004",
"material_number": "23429792",
"price": "207.7",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease fil. pump f. buck.310-335mm 25kg",
"item_id": "gr0000000757004",
"material_number": "23429792",
"price": "207.7",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PRESSOL
Fettfüllgerät für Eimer 335-385mm 50kg
ERIKS Artikelnr. 23429793
Katalog Artikelnr 1: 95820050
Katalog Artikelnr 2: 95820050
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease fil. pump f. buck.365-385mm 50kg",
"item_id": "gr0000000729941",
"material_number": "23429793",
"price": "220.52",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease fil. pump f. buck.365-385mm 50kg",
"item_id": "gr0000000729941",
"material_number": "23429793",
"price": "220.52",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0078_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}