|
PRESSOL
Hochdruck-Stoßpresse Nenninhalt 150ml
ERIKS Artikelnr. 23429737
Katalog Artikelnr 1: 95400150
Katalog Artikelnr 2: 23429737
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "high-pressure push pump nominal content 150ml",
"item_id": "gr0000000653203",
"material_number": "23429737",
"price": "17.88",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high-pressure push pump nominal content 150ml",
"item_id": "gr0000000653203",
"material_number": "23429737",
"price": "17.88",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Hochdruck-Stoßpresse Nenninhalt 300ml
ERIKS Artikelnr. 23429738
Katalog Artikelnr 1: 95400300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "high-pressure push pump nominal content 300ml",
"item_id": "gr0000000475752",
"material_number": "23429738",
"price": "20.19",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high-pressure push pump nominal content 300ml",
"item_id": "gr0000000475752",
"material_number": "23429738",
"price": "20.19",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Hochdruck-Stoßpresse Nenninhalt 80ml
ERIKS Artikelnr. 23429736
Katalog Artikelnr 1: 95400080
Katalog Artikelnr 2: 23429736
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "high-pressure push pump nominal content 80ml",
"item_id": "gr0000000719392",
"material_number": "23429736",
"price": "16.93",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high-pressure push pump nominal content 80ml",
"item_id": "gr0000000719392",
"material_number": "23429736",
"price": "16.93",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|