PRESSOL
Kunststofföler 06864 Nenninhalt 125ml
ERIKS Artikelnr. 23429752
Katalog Artikelnr 1: 95530125
Katalog Artikelnr 2: 23429752
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "plastic oiler 06864 nominal content 125ml",
"item_id": "gr0000000451232",
"material_number": "23429752",
"price": "4.7",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic oiler 06864 nominal content 125ml",
"item_id": "gr0000000451232",
"material_number": "23429752",
"price": "4.7",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PRESSOL
Kunststofföler 06865 Nenninhalt 250ml
ERIKS Artikelnr. 23166906
Katalog Artikelnr 1: 95530250
Katalog Artikelnr 2: 23166906
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "plastic oiler 06865 nominal content 250ml",
"item_id": "gr0000000728038",
"material_number": "23166906",
"price": "4.88",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic oiler 06865 nominal content 250ml",
"item_id": "gr0000000728038",
"material_number": "23166906",
"price": "4.88",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PRESSOL
Kunststofföler 06866 Nenninhalt 500ml
ERIKS Artikelnr. 23429754
Katalog Artikelnr 1: 95530500
Katalog Artikelnr 2: 23429754
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "plastic oiler 06866 nominal content 500ml",
"item_id": "gr0000000642265",
"material_number": "23429754",
"price": "5.42",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic oiler 06866 nominal content 500ml",
"item_id": "gr0000000642265",
"material_number": "23429754",
"price": "5.42",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}