FORMAT
Ölspritzkanne Zinkdruckguss Gr.3 Nenninhalt 200ml
ERIKS Artikelnr. 23429751
Katalog Artikelnr 1: 95520003
Katalog Artikelnr 2: 23429751
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "oil spray can zinc die-casting sz.3 nom. content 200ml",
"item_id": "gr0000000617685",
"material_number": "23429751",
"price": "33.81",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can zinc die-casting sz.3 nom. content 200ml",
"item_id": "gr0000000617685",
"material_number": "23429751",
"price": "33.81",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Ölspritzkanne Zinkdruckguss Gr.2 Nenninhalt 300ml
ERIKS Artikelnr. 23429750
Katalog Artikelnr 1: 95520002
Katalog Artikelnr 2: 23429750
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "oil spray can zinc die-casting sz.2 nom. content 300ml",
"item_id": "gr0000000740954",
"material_number": "23429750",
"price": "35.12",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can zinc die-casting sz.2 nom. content 300ml",
"item_id": "gr0000000740954",
"material_number": "23429750",
"price": "35.12",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Ölspritzkanne Zinkdruckguss Gr.1 Nenninhalt 500ml
ERIKS Artikelnr. 23429749
Katalog Artikelnr 1: 95520001
Katalog Artikelnr 2: 23429749
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "oil spray can zinc die-casting sz.1 nom. content 500ml",
"item_id": "gr0000000758735",
"material_number": "23429749",
"price": "39",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can zinc die-casting sz.1 nom. content 500ml",
"item_id": "gr0000000758735",
"material_number": "23429749",
"price": "39",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}