|
STANNOL
Lötwasserpinsel Nr. 946022 SB
ERIKS Artikelnr. 12739822
Katalog Artikelnr 1: 91920050
|
Preis (pro Satz):
|
{"addToCartPD":{
"item_name": "sold. fluid brush 946022 9mm with 10 pc",
"item_id": "gr0000001364536",
"material_number": "12739822",
"price": "15.6",
"item_brand": "stannol",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr1444375841567",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sold. fluid brush 946022 9mm with 10 pc",
"item_id": "gr0000001364536",
"material_number": "12739822",
"price": "15.6",
"item_brand": "stannol",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr1444375841567",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
STANNOL
Soldeervloeistofkwastje
ERIKS Artikelnr. 12742642
Katalog Artikelnr 1: 91920011
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "soldering fluid brush no.906021",
"item_id": "gr0000001485005",
"material_number": "12742642",
"price": "1.12",
"item_brand": "stannol",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr1444375841567",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soldering fluid brush no.906021",
"item_id": "gr0000001485005",
"material_number": "12742642",
"price": "1.12",
"item_brand": "stannol",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr1444375841567",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|