|
EFFBE
Maschinenlagerung LEVEL-MOUNT 2000kg LM 3-33
ERIKS Artikelnr. 23429850
Katalog Artikelnr 1: 96502000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine bearing level-mount 2000kg lm 3-33",
"item_id": "gr0000000871156",
"material_number": "23429850",
"price": "93.62",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine bearing level-mount 2000kg lm 3-33",
"item_id": "gr0000000871156",
"material_number": "23429850",
"price": "93.62",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
EFFBE
Maschinenlagerung LEVEL-MOUNT 4000kg LM 5-55
ERIKS Artikelnr. 23429851
Katalog Artikelnr 1: 96504000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine bearing level-mount 4000kg lm 5-55",
"item_id": "gr0000000864833",
"material_number": "23429851",
"price": "138.55",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine bearing level-mount 4000kg lm 5-55",
"item_id": "gr0000000864833",
"material_number": "23429851",
"price": "138.55",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
EFFBE
Maschinenlagerung LEVEL-MOUNT 5500kg LM 6-66
ERIKS Artikelnr. 23429852
Katalog Artikelnr 1: 96505500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine bearing level-mount 5500kg lm 6-66",
"item_id": "gr0000000457380",
"material_number": "23429852",
"price": "250.99",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine bearing level-mount 5500kg lm 6-66",
"item_id": "gr0000000457380",
"material_number": "23429852",
"price": "250.99",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
EFFBE
Maschinenlagerung LEVEL-MOUNT 600kg LM 1-11
ERIKS Artikelnr. 23429849
Katalog Artikelnr 1: 96500600
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine bearing level-mount 600kg lm 1-11",
"item_id": "gr0000000460366",
"material_number": "23429849",
"price": "49.06",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine bearing level-mount 600kg lm 1-11",
"item_id": "gr0000000460366",
"material_number": "23429849",
"price": "49.06",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
EFFBE
Maschinenlagerung LEVEL-MOUNT 8000kg LM 7-77
ERIKS Artikelnr. 23429853
Katalog Artikelnr 1: 96508000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine bearing level-mount 8000kg lm 7-77",
"item_id": "gr0000000490890",
"material_number": "23429853",
"price": "414.07",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine bearing level-mount 8000kg lm 7-77",
"item_id": "gr0000000490890",
"material_number": "23429853",
"price": "414.07",
"item_brand": "effbe",
"item_category":"vibration dampers",
"item_category2":"machine feet",
"item_category3":"",
"item_category4": "pr_ec011696_0038_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|