|
ASECOS
Überbrückungsstück für Bodenelement 1 Stück
ERIKS Artikelnr. 12974996
Katalog Artikelnr 1: 3010.8786
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bridging piece for ground unit, 1 piece",
"item_id": "gr1775299279516277",
"material_number": "12974996",
"price": "17.87",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bridging piece for ground unit, 1 piece",
"item_id": "gr1775299279516277",
"material_number": "12974996",
"price": "17.87",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASECOS
Verbindungselement Typ 1500 L 1420mm
ERIKS Artikelnr. 11823482
Katalog Artikelnr 1: 3010.8267
Katalog Artikelnr 2: 30108267
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "connection element, type 1500 l, 1420mm",
"item_id": "gr0000000499814",
"material_number": "11823482",
"price": "40.55",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection element, type 1500 l, 1420mm",
"item_id": "gr0000000499814",
"material_number": "11823482",
"price": "40.55",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ASECOS
Verbindungselement Typ 3000 L 2920mm
ERIKS Artikelnr. 11823483
Katalog Artikelnr 1: 3010.8268
Katalog Artikelnr 2: 30108268
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "connection element, type 3000 l, 2920mm",
"item_id": "gr0000000513852",
"material_number": "11823483",
"price": "55.72",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection element, type 3000 l, 2920mm",
"item_id": "gr0000000513852",
"material_number": "11823483",
"price": "55.72",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ASECOS
Verbindungsstück für Bodenelement 1 Stück
ERIKS Artikelnr. 11823485
Katalog Artikelnr 1: 3010.8270
Katalog Artikelnr 2: 30108270
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "connection piece for ground unit, 1 piece",
"item_id": "gr0000000479053",
"material_number": "11823485",
"price": "21.18",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection piece for ground unit, 1 piece",
"item_id": "gr0000000479053",
"material_number": "11823485",
"price": "21.18",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ASECOS
Randbefestigung für Bodenelement 1 Stück
ERIKS Artikelnr. 11823484
Katalog Artikelnr 1: 3010.8269
Katalog Artikelnr 2: 30108269
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "edge attachment for ground unit, 1 piece",
"item_id": "gr0000000884105",
"material_number": "11823484",
"price": "19.99",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "edge attachment for ground unit, 1 piece",
"item_id": "gr0000000884105",
"material_number": "11823484",
"price": "19.99",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ASECOS
Auffahrrampe aus PE 900x940 H 150
ERIKS Artikelnr. 11823486
Katalog Artikelnr 1: 3010.8271
Katalog Artikelnr 2: 30108271
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pe access ramp, 900x940, h 150",
"item_id": "gr0000000504961",
"material_number": "11823486",
"price": "375.1",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pe access ramp, 900x940, h 150",
"item_id": "gr0000000504961",
"material_number": "11823486",
"price": "375.1",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|