|
GEDORE
Sicherungsring d 24 mm für 15-32 mm
ERIKS Artikelnr. 23063324
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "safety ring d 24 mm",
"item_id": "gr0000000932210",
"material_number": "23063324",
"price": "1.85",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 24 mm",
"item_id": "gr0000000932210",
"material_number": "23063324",
"price": "1.85",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Sicherungsring d 36 mm
ERIKS Artikelnr. 23063337
Katalog Artikelnr 1: 23063337
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "safety ring d 36 mm",
"item_id": "gr0000000932266",
"material_number": "23063337",
"price": "3.81",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 36 mm",
"item_id": "gr0000000932266",
"material_number": "23063337",
"price": "3.81",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Sicherungsring d 45 mm
ERIKS Artikelnr. 23063329
Katalog Artikelnr 1: 23063329
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "safety ring d 45 mm",
"item_id": "gr0000000932480",
"material_number": "23063329",
"price": "3.05",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 45 mm",
"item_id": "gr0000000932480",
"material_number": "23063329",
"price": "3.05",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Sicherungsring d 75 mm
ERIKS Artikelnr. 23063343
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "safety ring d 75 mm",
"item_id": "gr0000000932436",
"material_number": "23063343",
"price": "6.32",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 75 mm",
"item_id": "gr0000000932436",
"material_number": "23063343",
"price": "6.32",
"item_brand": "gedore",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"circlips",
"item_category4": "pr_ec002383_0015",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|