|
LOCTITE
LOCTITE 574 ACC 50ML EGFDAnaerobe Flächendichtung
ERIKS Artikelnr. 10020551
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 986G0050
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "thread sealant loctite 574 acc 50ml",
"item_id": "gr0000000472835",
"material_number": "10020551",
"price": "29.13",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec002722_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thread sealant loctite 574 acc 50ml",
"item_id": "gr0000000472835",
"material_number": "10020551",
"price": "29.13",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec002722_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
574 Flächendichtmittel für maschinell bearbeitete steife Metallflansche allgemeine Anwendung - allgemeine Anwendung 160ml
ERIKS Artikelnr. 23168197
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 23168197
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "574 multi gasket medium strength 160ml",
"item_id": "gr0000000463404",
"material_number": "23168197",
"price": "77.28",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec002722_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "574 multi gasket medium strength 160ml",
"item_id": "gr0000000463404",
"material_number": "23168197",
"price": "77.28",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec002722_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
Flächendichtung 574 250ml
ERIKS Artikelnr. 23168198
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 23168198
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "574 multi gasket medium strength 250ml",
"item_id": "gr0000000868175",
"material_number": "23168198",
"price": "118.39",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec002722_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "574 multi gasket medium strength 250ml",
"item_id": "gr0000000868175",
"material_number": "23168198",
"price": "118.39",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec002722_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|