LOCTITE
5910 QUICK GASKET 100ML
ERIKS Artikelnr. 13369829
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "5910 quick gasket 100ml",
"item_id": "g1061531295415090",
"material_number": "13369829",
"price": "16.16",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5910 quick gasket 100ml",
"item_id": "g1061531295415090",
"material_number": "13369829",
"price": "16.16",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0005_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
LOCTITE
Flächendichtung 5910 300ml
ERIKS Artikelnr. 11392583
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 11392583
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "si 5910 high performance silicone gsk blk 300ml",
"item_id": "gr0000000495423",
"material_number": "11392583",
"price": "49.25",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "si 5910 high performance silicone gsk blk 300ml",
"item_id": "gr0000000495423",
"material_number": "11392583",
"price": "49.25",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0005_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
LOCTITE
5910 Flächendichtmittel für flexibler Flansche maschinell bearbeitete oder gegossene Oberflächen Metall oder Kunststoff schwarz 40ml
ERIKS Artikelnr. 11118448
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 11118448
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "5910 premium silicone black blister 40ml",
"item_id": "gr0000000467201",
"material_number": "11118448",
"price": "12.45",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5910 premium silicone black blister 40ml",
"item_id": "gr0000000467201",
"material_number": "11118448",
"price": "12.45",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0005_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}