|
LOCTITE
5923 Form-A-Gasket (3H) Pot 117Ml.
ERIKS Artikelnr. 11180693
Katalog Artikelnr 1: 3
Katalog Artikelnr 2: 11180693
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "5923 form-a-gasket (3h) pot 117ml.",
"item_id": "gr0000000448100",
"material_number": "11180693",
"price": "14.37",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5923 form-a-gasket (3h) pot 117ml.",
"item_id": "gr0000000448100",
"material_number": "11180693",
"price": "14.37",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0012_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
5923 form-a-gasket (3d) pot 450ml
ERIKS Artikelnr. 10020883
Katalog Artikelnr 1: 3
Katalog Artikelnr 2: 10020883
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "5923 form-a-gasket (3d) pot 450ml.",
"item_id": "gr0000000537458",
"material_number": "10020883",
"price": "31.06",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5923 form-a-gasket (3d) pot 450ml.",
"item_id": "gr0000000537458",
"material_number": "10020883",
"price": "31.06",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"liquid gaskets",
"item_category4": "pr_ec010721_0012_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|