|
LOCTITE
5366 1K-silicone allgemeine Anwendung transparent 310ml
ERIKS Artikelnr. 11198809
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 812602
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "si 5366 acetoxy silicone clear 310ml",
"item_id": "gr0000000509958",
"material_number": "11198809",
"price": "30.63",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec000529_0039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "si 5366 acetoxy silicone clear 310ml",
"item_id": "gr0000000509958",
"material_number": "11198809",
"price": "30.63",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec000529_0039",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
5366 Clear Silicone 100ml.
ERIKS Artikelnr. 11905111
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "5366 clear silicone 100ml.",
"item_id": "gr0000000930678",
"material_number": "11905111",
"price": "14.69",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec000529_0039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5366 clear silicone 100ml.",
"item_id": "gr0000000930678",
"material_number": "11905111",
"price": "14.69",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec000529_0039",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|